Buy more than* S$200* and get FREE SHIPPING

  • Elbow Stainless Steel Made Threaded Pipe Joints
  • Elbow Stainless Steel Made Threaded Pipe Joints
  • Elbow Stainless Steel Made Threaded Pipe Joints

Elbow Stainless Steel Made Threaded Pipe Joints L

5.00 (5)
Item.#
05700064
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter (B)
3/4
Shape
Elbow
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
20
Dimensions L (mm)
33
Material
SUS304
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air supply piping to machine
5
From Japan
On 2017-10-09 10:40:26
Even in the home center, it was saved because there was not quite a 1/8 elbow. You can use Yoshiyasu with confidence.
This review is about item#5700021.
Piping of well water
5
From Japan
On 2016-05-17 19:48:00
Yoshiyoshi worked safely in a long-established store in Kawachinagano, Osaka Prefecture, 3rd year (1718).
This review is about item#05700073.
For tank piping
5
From Japan
On 2014-02-16 15:34:05
Made in Japan trust. Jilly's fitting which is also used for railroad cars. There is no problem.
This review is about item#05700091.
Plumbing for medical gas
5
From Japan
On 2012-12-20 13:13:37
It is better to be packed one by one
This review is about item#05700046.
Piping around water
5
From Japan
On 2012-06-05 18:44:52
Although it is not involved in the construction around the water very much, since this type usually only tells the nominal diameter it also knows the supplier, it is often used.
This review is about item#05700073.