Buy more than* S$200* and get FREE SHIPPING

  • Elbow Stainless Steel Made Threaded Pipe Joints
  • Elbow Stainless Steel Made Threaded Pipe Joints
  • Elbow Stainless Steel Made Threaded Pipe Joints

Elbow Stainless Steel Made Threaded Pipe Joints L

5.00 (4)
Item.#
05700125
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Nominal Diameter (B)
3
Material
Stainless steel (SUS304)
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
80
Dimensions L (mm)
78
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Piping of well water
5
From Japan
On 2016-05-17 19:48:00
Mr. Yodoshi is 1718 years (1718) Osaka Kawachinagano of, was able to work with confidence in the long-established.
This review is about item#05700073.
Piping of the tank
5
From Japan
On 2014-02-16 15:34:05
Trust of Made in Japan. Joint Yodoshi which is also used in railway vehicle. Without any problem.
This review is about item#05700091.
Piping for medical gas
5
From Japan
On 2012-12-20 13:13:37
Good to have been packed in one unit
This review is about item#05700046.
Around the water pipe
5
From Japan
On 2012-06-05 18:44:52
It does not matter to much water around the construction work, because this type can be seen most other party skilled in the art only refers to the nominal diameter, and use well.
This review is about item#05700073.