Buy more than* S$200* and get FREE SHIPPING

  • 45 Degree Elbow Stainless Steel Made Threaded Pipe Joints
  • 45 Degree Elbow Stainless Steel Made Threaded Pipe Joints
  • 45 Degree Elbow Stainless Steel Made Threaded Pipe Joints

45 Degree Elbow Stainless Steel Made Threaded Pipe Joints 45 degree L

5.00 (1)
Item.#
05700186
Mfr.#
45 degree L
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (B)
3/4
Shape
45degree elbow
Nominal Diameter (A)
20
Dimension L1 (mm)
25
Material
SUS304
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel piping
5
From Japan
On 2013-02-21 13:48:27
It is wonderful because you can purchase it cheaply at all than purchasing with ordinary purchase routes and its use is completely OK.
This review is about item#05700222.