Buy more than* S$200* and get FREE SHIPPING

  • 45 Degree Elbow Stainless Steel Made Threaded Pipe Joints
  • 45 Degree Elbow Stainless Steel Made Threaded Pipe Joints
  • 45 Degree Elbow Stainless Steel Made Threaded Pipe Joints

45 Degree Elbow Stainless Steel Made Threaded Pipe Joints 45degL

5.00 (1)
Item.#
05700204
Mfr.#
45degL
Package Qty.
1PC
Ship pack of
1
33.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
45degree elbow
Nominal Diameter (A)
32
Dimension L1 (mm)
33
Material
Stainless steel (SUS304)
RoHS Directive
Correspondence
Maximum Working Pressure (MPa)
1
Nominal Diameter (B)
1.25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel piping
5
From Japan
On 2013-02-21 13:48:27
It is great because there is no problem even use can be purchased at all cheaper than buying in the normal purchase route.
This review is about item#05700222.