Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints

Street Elbow Stainless Steel Made Threaded Pipe Joints SL

Item.#
05700274
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimension L1 (mm)
28
Shape
Street elbow
RoHS Directive
Support
Dimension L2 (mm)
21
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (B)
1/4
Material
SUS304
Nominal Diameter (A)
8