Buy more than* S$200* and get FREE SHIPPING

  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints

Street Elbow Stainless Steel Made Threaded Pipe Joints SL

Item.#
05700292
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Dimension L2 (mm)
27.5
Nominal Diameter (B)
1/2
Material
SUS304
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
15
Dimension L1 (mm)
42
Shape
Street elbow