Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints

Street Elbow Stainless Steel Made Threaded Pipe Joints SL

Item.#
05700301
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Dimension L2 (mm)
33
Nominal Diameter (B)
3/4
Material
SUS304
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
20
Dimension L1 (mm)
50
Shape
Street elbow