Buy more than* S$200* and get FREE SHIPPING

  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints

Street Elbow Stainless Steel Made Threaded Pipe Joints SL

Item.#
05700335
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
45.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Shape
Street elbow
RoHS Directive
Support
Dimension L2 (mm)
49
Nominal Diameter (B)
1 1/2
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
40
Dimension L1 (mm)
65