Buy more than* S$200* and get FREE SHIPPING

  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints

Street Elbow Stainless Steel Made Threaded Pipe Joints SL

Item.#
05700353
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Dimension L2 (mm)
69
Nominal Diameter (B)
2.5
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
65
Dimension L1 (mm)
99
Material
Stainless steel (SUS304)