Buy more than* S$200* and get FREE SHIPPING

  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints
  • Street Elbow Stainless Steel Made Threaded Pipe Joints

Street Elbow Stainless Steel Made Threaded Pipe Joints SL

Item.#
05700362
Mfr.#
SL
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimension L1 (mm)
114
Material
Stainless steel (SUS304)
Nominal Diameter (A)
80
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (B)
3
RoHS Directive
Correspondence
Dimension L2 (mm)
78