Buy more than* S$200* and get FREE SHIPPING

  • Tee Stainless Steel Made Threaded Pipe Joints
  • Tee Stainless Steel Made Threaded Pipe Joints
  • Tee Stainless Steel Made Threaded Pipe Joints

Tee Stainless Steel Made Threaded Pipe Joints T

5.00 (3)
Item.#
05700414
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
12.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
20
Dimensions L (mm)
33
Material
SUS304
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (B)
3/4
Shape
Cheese
RoHS Directive
Support
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mainly air piping
5
From Japan
On 2012-07-01 16:08:26
Good use
This review is about item#05700387.
Water plumbing
5
From Japan
On 2012-06-07 09:07:40
Convenient
This review is about item#05700405.
Use the self-made vacuum degassing unit.
5
From Japan
On 2012-03-28 13:10:14
Size, size is also just good likely those of your favorite finish.
This review is about item#05700387.