Buy more than* S$200* and get FREE SHIPPING

  • Cross Stainless Steel Made Threaded Pipe Joints
  • Cross Stainless Steel Made Threaded Pipe Joints
  • Cross Stainless Steel Made Threaded Pipe Joints

Cross Stainless Steel Made Threaded Pipe Joints CR

5.00 (1)
Item.#
05700493
Mfr.#
CR
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
Stainless steel (SUS304)
Nominal Diameter (A)
6
Nominal Diameter (B)
41647
Shape
Cross
RoHS Directive
Correspondence
Maximum Working Pressure (MPa)
1
Dimensions L (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Install water valve solenoid valve to install water hammer
5
From Japan
On 2015-07-12 19:20:27
I corresponded quickly.
This review is about item#05700527.