Buy more than* S$200* and get FREE SHIPPING

  • Cross Stainless Steel Made Threaded Pipe Joints
  • Cross Stainless Steel Made Threaded Pipe Joints
  • Cross Stainless Steel Made Threaded Pipe Joints

Cross Stainless Steel Made Threaded Pipe Joints CR

5.00 (1)
Item.#
05700502
Mfr.#
CR
Package Qty.
1PC
Ship pack of
1
23.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
19
Material
SUS304
Nominal Diameter (A)
8
Nominal Diameter (B)
1/4
Shape
Cross
RoHS Directive
Support
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Install water valve solenoid valve to install water hammer
5
From Japan
On 2015-07-12 19:20:27
I corresponded quickly.
This review is about item#05700527.