Buy more than* S$200* and get FREE SHIPPING

  • Cross Stainless Steel Made Threaded Pipe Joints
  • Cross Stainless Steel Made Threaded Pipe Joints
  • Cross Stainless Steel Made Threaded Pipe Joints

Cross Stainless Steel Made Threaded Pipe Joints CR

5.00 (1)
Item.#
05700527
Mfr.#
CR
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
27.5
Material
SUS304
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Shape
Cross
RoHS Directive
Support