Buy more than* S$200* and get FREE SHIPPING

  • Plug Stainless Steel Made Threaded Pipe Joints
  • Plug Stainless Steel Made Threaded Pipe Joints
  • Plug Stainless Steel Made Threaded Pipe Joints

Plug Stainless Steel Made Threaded Pipe Joints P

4.29 (7)
Item.#
05700624
Mfr.#
P
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Nominal Diameter (A)
8
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
20
Shape
Plug
RoHS Directive
Support
Dimensions SW (mm)
9
Nominal Diameter (B)
1/4
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Improper processing of screws
2
From Japan
On 2017-12-01 15:15:49
Processing of the screw was not so good, there were many things that burned in. I put it in with a file and put it without problem. I bought a high plug because it is used for products, but it was not good.
This review is about item#5700651.
Pipe seal
3
From Japan
On 2017-11-13 17:39:50
It can be used without problems as a seal for the cooling pipe.
This review is about item#5700624.
Damaged parts of water heater replacement parts
5
From Japan
On 2017-06-28 13:11:10
It can be purchased inexpensively at the timing of 10% and is the highest. There is no problem.
This review is about item#5700651.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:06:45
It was saved by short delivery time that supplemented the missing parts
This review is about item#05700667.
Used for oil machine repair
5
From Japan
On 2014-12-18 11:14:33
Satisfied because the threaded part is also cleanly processed
This review is about item#05700667.
Use it as an obstruction plug of the elbow that is set to TUBE.
5
From Japan
On 2013-04-22 19:21:48
It is fully satisfactory for the high accuracy of the machined threaded part. I also filled in the review of the cap, but I will repurchase the size of TUBE by mistake. We use it for personal hobby.
This review is about item#05700676.
Sub air tank
5
From Japan
On 2011-05-15 16:37:42
I used it for aluminum air tank for several months, but I used things of brass before, but it did not become usable due to air leak etc. However after replacing with this product there is no leak and I am very satisfied. I think that processing is good.
This review is about item#05700624.