Buy more than* S$200* and get FREE SHIPPING

  • Plug Stainless Steel Made Threaded Pipe Joints
  • Plug Stainless Steel Made Threaded Pipe Joints
  • Plug Stainless Steel Made Threaded Pipe Joints

Plug Stainless Steel Made Threaded Pipe Joints P

5.00 (4)
Item.#
05700633
Mfr.#
P
Package Qty.
1PC
Ship pack of
1
2.92 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
10
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
22
Material
SUS304
RoHS Directive
Support
Dimensions SW (mm)
11
Nominal Diameter (B)
3/8
Shape
Plug
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Incorporated in the machine
5
From Japan
On 2015-12-15 13:06:45
It was saved by short delivery time that supplemented the missing parts
This review is about item#05700667.
Used for oil machine repair
5
From Japan
On 2014-12-18 11:14:33
Satisfied because the threaded part is also cleanly processed
This review is about item#05700667.
Use it as an obstruction plug of the elbow that is set to TUBE.
5
From Japan
On 2013-04-22 19:21:48
It is fully satisfactory for the high accuracy of the machined threaded part. I also filled in the review of the cap, but I will repurchase the size of TUBE by mistake. We use it for personal hobby.
This review is about item#05700676.
Sub air tank
5
From Japan
On 2011-05-15 16:37:42
I used it for aluminum air tank for several months, but I used things of brass before, but it did not become usable due to air leak etc. However after replacing with this product there is no leak and I am very satisfied. I think that processing is good.
This review is about item#05700624.