Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plug Stainless Steel Made Threaded Pipe Joints
  • Plug Stainless Steel Made Threaded Pipe Joints
  • Plug Stainless Steel Made Threaded Pipe Joints

Plug Stainless Steel Made Threaded Pipe Joints P

5.00 (4)
Item.#
05700667
Mfr.#
P
Package Qty.
1PC
Ship pack of
1
9.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
25
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
32
Material
SUS304
RoHS Directive
Support
Dimensions SW (mm)
20
Nominal Diameter (B)
1
Shape
Plug
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Incorporated into the machine
5
From Japan
On 2015-12-15 13:06:45
It was saved in a short delivery time supplemented with parts shortage
This review is about item#05700667.
Used in the oil machine repair
5
From Japan
On 2014-12-18 11:14:33
Satisfaction because the threaded portion has also been clean processing
This review is about item#05700667.
Use as a plug closing of the elbow, which is set to TUBE.
5
From Japan
On 2013-04-22 19:21:48
Can satisfactory in the precision of the height of the machined threaded portion. But we fill in the cap of the review, the wrong size of TUBE Re-buy. Use your personal hobby.
This review is about item#05700676.
Sub-air tank
5
From Japan
On 2011-05-15 16:37:42
We are using a few months aluminum air tank, previously but was using the brass of things did not become useless in the air leakage, etc., after the exchange in this product is very satisfied without any leakage. I think that things work better.
This review is about item#05700624.