Buy more than* S$200* and get FREE SHIPPING

  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints

Cap Stainless Steel Made Threaded Pipe Joints CA

3.00 (1)
Item.#
05700737
Mfr.#
CA
Package Qty.
1PC
Ship pack of
1
3.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions L (mm)
14
Material
SUS304
Nominal Diameter (A)
6
Maximum Working Pressure (MPa)
1.0
Shape
Connector
RoHS Directive
Support
Nominal Diameter (B)
1/8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel is the TUBE of terminal block applications.
3
From Japan
On 2013-04-22 19:17:55
Goodness of the finish machining of the internal state of the skin was more than expected. We are very satisfied. Shame, the size of the TUBE (diameter) It was to order by mistake. Re-buy. Use a personal hobby.
This review is about item#05700791.