Buy more than* S$200* and get FREE SHIPPING

  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints

Cap Stainless Steel Made Threaded Pipe Joints CA

3.00 (1)
Item.#
05700764
Mfr.#
CA
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter (B)
1/2
Shape
Cap
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
15
Dimensions L (mm)
19
Material
SUS304
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is a purpose of plugging the terminal of stainless steel TUBE.
3
From Japan
On 2013-04-22 19:17:55
The state of bare skin The quality of the internal machining finish was better than I expected. I am very satisfied. Shamefully, I ordered TUBE size (diameter) by mistake. I will repurchase. I use it for personal hobby.
This review is about item#05700791.