Buy more than* S$200* and get FREE SHIPPING

  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints

Cap Stainless Steel Made Threaded Pipe Joints CA

4.00 (2)
Item.#
05700791
Mfr.#
CA
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
32
Dimensions L (mm)
32
Material
SUS304
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (B)
1 1/4
Shape
Connector
RoHS Directive
Support
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing in general
5
From Japan
On 2018-03-16 23:13:32
Delivery is fast anyway. Even one order will arrive the next day. Because the site is always chased by time, It is worth more than delivering in time. I am impressed that it is the result of the efforts of the people in charge. Thank you as always.
This review is about item#5700764.
It is a purpose of plugging the terminal of stainless steel TUBE.
3
From Japan
On 2013-04-22 19:17:55
The state of bare skin The quality of the internal machining finish was better than I expected. I am very satisfied. Shamefully, I ordered TUBE size (diameter) by mistake. I will repurchase. I use it for personal hobby.
This review is about item#05700791.