Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints
  • Cap Stainless Steel Made Threaded Pipe Joints

Cap Stainless Steel Made Threaded Pipe Joints CA

4.00 (2)
Item.#
05700825
Mfr.#
CA
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Nominal Diameter (B)
2.5
Material
Stainless steel (SUS304)
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
65
Dimensions L (mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing in general
5
From Japan
On 2018-03-16 23:13:32
Delivery is fast anyway. Even one order will arrive the next day. Because the site is always chased by time, It is worth more than delivering in time. I am impressed that it is the result of the efforts of the people in charge. Thank you as always.
This review is about item#5700764.
It is a purpose of plugging the terminal of stainless steel TUBE.
3
From Japan
On 2013-04-22 19:17:55
The state of bare skin The quality of the internal machining finish was better than I expected. I am very satisfied. Shamefully, I ordered TUBE size (diameter) by mistake. I will repurchase. I use it for personal hobby.
This review is about item#05700791.