Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union Stainless Screw Pipe Fitting
  • Union Stainless Screw Pipe Fitting
  • Union Stainless Screw Pipe Fitting

Union Stainless Screw Pipe Fitting U

4.80 (5)
Item.#
05700852
Mfr.#
U
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Dimensions SW2 (mm)
25
Nominal Diameter (B)
1/8
Material
Stainless steel (SUS304)
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
6
Dimensions SW1 (mm)
15
Dimensions L (mm)
29
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2017-09-20 14:43:29
It is used for hot spring piping, it is used for shower tank piping, rusting does not come out and it can be used firmly so far (By the way, it is a hot spring with little salt content) Low price is good.
This review is about item#5700922.
It was exactly the size and was used to make special tools.
5
From Japan
On 2015-04-19 14:40:41
It was exactly the size and was used to make special tools.
This review is about item#05700886.
Steam piping
5
From Japan
On 2014-11-03 17:30:14
There is no problem. It can be used sufficiently.
This review is about item#05700886.
As water piping material
5
From Japan
On 2012-10-23 19:50:47
There was no stainless steel in the nearby member store, the price was acceptable and the making of the product was firm.
This review is about item#05700886.
Replacing obsolete parts
5
From Japan
On 2012-03-25 21:26:30
Because I purchased it expecting to be rusty, I will judge by future change
This review is about item#05700922.