Buy more than* S$200* and get FREE SHIPPING

  • Nipple Stainless Steel Made Threaded Pipe Joints
  • Nipple Stainless Steel Made Threaded Pipe Joints
  • Nipple Stainless Steel Made Threaded Pipe Joints

Nipple Stainless Steel Made Threaded Pipe Joints HXNI

5.00 (4)
Item.#
05700983
Mfr.#
HXNI
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Dimensions SW (mm)
17
Dimensions L (mm)
33
Material
SUS304
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
8
Nominal Diameter (B)
1/4
Shape
Nipple
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2014-06-30 21:19:50
a little expensive
This review is about item#05701026.
Piping
5
From Japan
On 2013-08-27 13:46:11
I could use it normally
This review is about item#05700974.
Repair of water supply parts
5
From Japan
On 2013-06-24 15:23:53
Parts entered on the next day after ordering and work was saved.
This review is about item#05701017.
Used for air piping of our machine
5
From Japan
On 2008-09-09 10:11:34
I am in good condition.
This review is about item#05700983.