Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nipple Stainless Steel Made Threaded Pipe Joints
  • Nipple Stainless Steel Made Threaded Pipe Joints
  • Nipple Stainless Steel Made Threaded Pipe Joints
  • Nipple Stainless Steel Made Threaded Pipe Joints

Nipple Stainless Steel Made Threaded Pipe Joints HXNI

5.00 (5)
Item.#
05701001
Mfr.#
HXNI
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Dimensions SW (mm)
26
Dimensions L (mm)
43
Material
SUS304
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Shape
Nipple
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Sprinkler system
5
From Japan
On 2018-06-06 15:34:33
I was looking for a stainless steel product, it was out of stock at a nearby shop, so the price was cheap for the monotail and the delivery date was the same, so I bought it.
This review is about item#5701053.
Piping
5
From Japan
On 2014-06-30 21:19:50
a little expensive
This review is about item#05701026.
Piping
5
From Japan
On 2013-08-27 13:46:11
I could use it normally
This review is about item#05700974.
Repair of water supply parts
5
From Japan
On 2013-06-24 15:23:53
Parts entered on the next day after ordering and work was saved.
This review is about item#05701017.
Used for air piping of our machine
5
From Japan
On 2008-09-09 10:11:34
I am in good condition.
This review is about item#05700983.