Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nipple Stainless Steel Made Threaded Pipe Joints
  • Nipple Stainless Steel Made Threaded Pipe Joints
  • Nipple Stainless Steel Made Threaded Pipe Joints

Nipple Stainless Steel Made Threaded Pipe Joints HXNI

5.00 (4)
Item.#
05701062
Mfr.#
HXNI
Package Qty.
1PC
Ship pack of
1
64.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Dimensions SW (mm)
77
Dimensions L (mm)
81
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (A)
65
Nominal Diameter (B)
2.5
Material
Stainless steel (SUS304)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2014-06-30 21:19:50
Little expensive
This review is about item#05701026.
Piping
5
From Japan
On 2013-08-27 13:46:11
I could use normally
This review is about item#05700974.
Repair of water supply parts
5
From Japan
On 2013-06-24 15:23:53
Work parts are entered in the next day after the order was saved.
This review is about item#05701017.
Use our machine of air piping
5
From Japan
On 2008-09-09 10:11:34
Tone is well used.
This review is about item#05700983.