Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Nipple Stainless Steel Made Threaded Pipe Joints
  • Hose Nipple Stainless Steel Made Threaded Pipe Joints
  • Hose Nipple Stainless Steel Made Threaded Pipe Joints

Hose Nipple Stainless Steel Made Threaded Pipe Joints HONI

4.00 (4)
Item.#
05701105
Mfr.#
HONI
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Dimensions C (phi mm)
5.6
Dimensions SW (mm)
17
Nominal Diameter (B)
1/4
Screw Type
PT screw
Shape
Nipple
Dimension A (mm phi)
9
Nominal Diameter (A)
8
Dimension L1 (mm)
24
Dimensions L (mm)
47
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-05-10 08:46:52
Although it is a standard item, because of its large size, I was worried about the arrival time, but it was very helpful to arrive early.
This review is about item#05701157.
Water piping
1
From Japan
On 2014-03-05 23:13:22
I bought two for the first time in a while but this time the hole is extremely eccentric and the water flies to the side. Even if you connect the hose, the water flies diagonally and it rampages. Yoshikoi can not sell such a product. Was the contents replaced with the third - rate goods?
This review is about item#05701096.
Connection between duct hose and exhaust pipe
5
From Japan
On 2012-11-15 22:40:53
I appreciate your prompt response.
This review is about item#05701175.
Gas-liquid mixing line
5
From Japan
On 2012-09-21 13:33:30
Dimensions are well managed
This review is about item#05701105.