Hose Nipple Stainless Steel Made Threaded Pipe Joints HONI
(4)
Item.#
05701141
Mfr.#
HONI
Package Qty.
1PC
Ship pack of
1
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Dimensions C (phi mm)
18.2
Dimensions SW (mm)
39
Nominal Diameter (B)
1
Screw Type
PT screw
Shape
Nipple
Dimension A (mm phi)
27
Nominal Diameter (A)
25
Dimension L1 (mm)
40
Dimensions L (mm)
71
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
From Japan
On 2017-05-10 08:46:52
Although it is a standard item, because of its large size, I was worried about the arrival time, but it was very helpful to arrive early.
Water piping
From Japan
On 2014-03-05 23:13:22
I bought two for the first time in a while but this time the hole is extremely eccentric and the water flies to the side. Even if you connect the hose, the water flies diagonally and it rampages. Yoshikoi can not sell such a product. Was the contents replaced with the third - rate goods?
Connection between duct hose and exhaust pipe
From Japan
On 2012-11-15 22:40:53
I appreciate your prompt response.
Gas-liquid mixing line
From Japan
On 2012-09-21 13:33:30
Dimensions are well managed
Customers Who Bought This Item Also Bought
Top