Buy more than* S$200* and get FREE SHIPPING

  • Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White
  • Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White
  • Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White

Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White RL

4.20 (5)
Item.#
05701184
Mfr.#
RL
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Nominal Diameter B2 (inch)
1/8
Nominal Diameter (A)
8x6
Dimension L1 (mm)
22.5
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Support
Nominal Diameter B1 (inch)
1/4
Dimension L2 (mm)
23
Shape
Different diameter elbow
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Water supply / hot water supply piping of vanity
5
From Japan
On 2017-02-01 15:20:59
The price is also cheap good item. Different diameter elbows are not quite suitable for nearby home centers.
This review is about item#5701211.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:21:47
It is easy to use and satisfactory.
This review is about item#05701184.
Used in the underground of the driving well
3
From Japan
On 2014-07-09 15:08:19
It is safe to use in the ground with a well dumped with a stainless steel pipe.
This review is about item#05701281.
We are using it to connect the boiler
5
From Japan
On 2012-11-28 23:53:17
Although it is used in combination with a flare - joint, it can be built without any problems and I am satisfied.
This review is about item#05701236.
Water treatment piping
3
From Japan
On 2012-09-08 13:06:22
no problem
This review is about item#05701315.