Buy more than* S$200* and get FREE SHIPPING

  • Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White
  • Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White
  • Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White

Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White RL

4.20 (5)
Item.#
05701202
Mfr.#
RL
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimension L2 (mm)
24
Shape
Different diameter elbow
RoHS Directive
Support
Nominal Diameter B1 (inch)
1/2
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
24
Material
SUS304
Nominal Diameter B2 (inch)
1/4
Nominal Diameter (A)
15x8
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Water supply / hot water supply piping of vanity
5
From Japan
On 2017-02-01 15:20:59
The price is also cheap good item. Different diameter elbows are not quite suitable for nearby home centers.
This review is about item#5701211.
Improvement of mini compressor
5
From Japan
On 2015-11-02 19:21:47
It is easy to use and satisfactory.
This review is about item#05701184.
Used in the underground of the driving well
3
From Japan
On 2014-07-09 15:08:19
It is safe to use in the ground with a well dumped with a stainless steel pipe.
This review is about item#05701281.
We are using it to connect the boiler
5
From Japan
On 2012-11-28 23:53:17
Although it is used in combination with a flare - joint, it can be built without any problems and I am satisfied.
This review is about item#05701236.
Water treatment piping
3
From Japan
On 2012-09-08 13:06:22
no problem
This review is about item#05701315.