|
Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White RL
(5)
- Item.#
- 05701227
- Mfr.#
- RL
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Screw Type
- PT screw
- Nominal Diameter B1 (inch)
- 3/4
- Dimension L2 (mm)
- 28
- Shape
- Elbow diameter difference
- RoHS Directive
- Support
- Maximum Working Pressure (MPa)
- 1.0
- Nominal Diameter (A)
- 20x10
- Dimension L1 (mm)
- 28
- Material
- SUS304
- Nominal Diameter B2 (inch)
- 3/8
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Water supply / hot water supply piping of vanity
From Japan
On 2017-02-01 15:20:59
The price is also cheap good item. Different diameter elbows are not quite suitable for nearby home centers.
Improvement of mini compressor
From Japan
On 2015-11-02 19:21:47
It is easy to use and satisfactory.
Used in the underground of the driving well
From Japan
On 2014-07-09 15:08:19
It is safe to use in the ground with a well dumped with a stainless steel pipe.
We are using it to connect the boiler
From Japan
On 2012-11-28 23:53:17
Although it is used in combination with a flare - joint, it can be built without any problems and I am satisfied.
Water treatment piping
From Japan
On 2012-09-08 13:06:22
no problem
Customers Who Bought This Item Also Bought