Reducing Elbow Stainless Steel Made Threaded Pipe Joints, White RL
(5)
Item.#
05701254
Mfr.#
RL
Package Qty.
1PC
Ship pack of
1
Item Feature
Screw Type
PT screw
Dimension L2 (mm)
34
Shape
Different diameter elbow
RoHS Directive
Support
Nominal Diameter B1 (inch)
1
Maximum Working Pressure (MPa)
1.0
Dimension L1 (mm)
36
Material
SUS304
Nominal Diameter B2 (inch)
3/4
Nominal Diameter (A)
25x20
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Water supply / hot water supply piping of vanity
From Japan
On 2017-02-01 15:20:59
The price is also cheap good item. Different diameter elbows are not quite suitable for nearby home centers.
Improvement of mini compressor
From Japan
On 2015-11-02 19:21:47
It is easy to use and satisfactory.
Used in the underground of the driving well
From Japan
On 2014-07-09 15:08:19
It is safe to use in the ground with a well dumped with a stainless steel pipe.
We are using it to connect the boiler
From Japan
On 2012-11-28 23:53:17
Although it is used in combination with a flare - joint, it can be built without any problems and I am satisfied.
Water treatment piping
From Japan
On 2012-09-08 13:06:22
no problem
Customers Who Bought This Item Also Bought
Top