Buy more than* S$200* and get FREE SHIPPING

  • Reducing Tees Stainless Screw Pipe Fitting
  • Reducing Tees Stainless Screw Pipe Fitting
  • Reducing Tees Stainless Screw Pipe Fitting

Reducing Tees Stainless Screw Pipe Fitting RT

4.25 (8)
Item.#
05701342
Mfr.#
RT
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
10x8
Maximum Working Pressure (MPa)
1.0
Shape
Different diameter cheese
RoHS Directive
Support
Nominal Diameter B1 (inch)
3/8
Dimension L2 (mm)
17
Dimension L1 (mm)
20
Material
SUS304
Nominal Diameter B2 (inch)
1/4
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Equipment construction industry
5
From Japan
On 2016-02-06 18:52:20
There is no problem in quality. It is saved from being able to order from one as it is a thing with difficult stock.
This review is about item#05701464.
Water piping
5
From Japan
On 2015-01-20 17:54:43
Even with SUS's different diameter cheese, those with a difference up to this point are not always used at all and only need sometimes, so they are very handy.
This review is about item#05701367.
Branch between water supply
5
From Japan
On 2012-09-09 08:42:54
This time, I want the stuff of the same size as the stainless steel cheese I purchased, and a mirror finish. Because I installed it in a visible place, I want a beautiful stainless steel looks
This review is about item#05701351.
Mud clogging of paddy field faucet Clogging device production
5
From Japan
On 2012-09-05 08:45:01
The device was completed as expected.
This review is about item#05701412.
Vacuum tumbler pressure gauge connection
5
From Japan
On 2012-08-27 17:07:06
White tubes are enough for use, but I made it to SUS just in case. I can use it without problems.
This review is about item#05701351.
Facility for cooling piping accompanying machine replacement.
3
From Japan
On 2012-07-19 09:09:44
There are some individual differences at the time of inserting the screw of the Enbi joint, but it is also acceptable range. I think I will order when I need it next time.
This review is about item#05701403.
For house cultivation irrigation equipment
3
From Japan
On 2012-05-17 21:09:53
It was used to attach a pressure gauge to piping of PVC pipes, but conventionally it was necessary to use a combination of PVC cheese, PVC pipe and plug socket and it was troublesome to assemble, but working with this part It was fun.
This review is about item#05701491.
Drain piping
3
From Japan
On 2012-02-28 16:08:50
Even stainless steel (SUS material) has magnetic and non magnetic properties, but SUS 304 was nonmagnetic and recognizes that magnet does not attach. Magnet is attached to this product despite being made of SUS304. That may mean that there are many impurities and so on. Although I have not used it yet, I am worried about whether rust will occur due to the influence of impurities after use. Since it is not used for parts that have a big influence on the product, I will use it experimentally and check the corrosion situation and I would like to judge whether to continue purchasing in the future.
This review is about item#05701561.