Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Fittings for Glass
  • Stainless Fittings for Glass
  • Stainless Fittings for Glass

Stainless Fittings for Glass OT-G190-SUS-1

Item.#
05701465
Mfr.#
OT-G190-SUS-1
Package Qty.
1PC
Ship pack of
1
81.91 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Conformable Glass Thickness (mm)
8-12
Finishing
Mirror Polishing
Mounting Screw
M6 flathead screws
Opreration Method
[How to install] 1. Fasten the base plate to wall. 2. Thread its shaft through the cutout to fasten glass.
Material
Stainless Steel (SUS-303)
Weight (g)
235