Buy more than* S$200* and get FREE SHIPPING

  • Reducing Tees Stainless Screw Pipe Fitting
  • Reducing Tees Stainless Screw Pipe Fitting
  • Reducing Tees Stainless Screw Pipe Fitting

Reducing Tees Stainless Screw Pipe Fitting RT

4.25 (8)
Item.#
05701491
Mfr.#
RT
Package Qty.
1PC
Ship pack of
1
41.61 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Nominal Diameter B1 (inch)
1 1/2
Dimension L2 (mm)
39
Dimension L1 (mm)
34
Material
Stainless steel (SUS304)
Nominal Diameter B2 (inch)
3/8
Nominal Diameter (A)
40x10
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 5
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Equipment Contractors
5
From Japan
On 2016-02-06 18:52:20
No problem with the quality. Stock is saved can be ordered from the one because of the difficult ones.
This review is about item#05701464.
Water piping
5
From Japan
On 2015-01-20 17:54:43
Even in different diameter cheese of SUS, here to those where there is a difference of after do not use at all times, because sometimes there is only a need, it is very handy.
This review is about item#05701367.
Branch between water
5
From Japan
On 2012-09-09 08:42:54
This time, in a stainless steel cheese the same size you buy, you want something of a mirror finish. So attached to the place to look, I want a clean stainless steel look
This review is about item#05701351.
Mud clogging cleaning device production of paddy hydrant
5
From Japan
On 2012-09-05 08:45:01
Device as expected has been completed.
This review is about item#05701412.
Pressure gauge connection of the vacuum tumbler
5
From Japan
On 2012-08-27 17:07:06
Applications on is sufficient even in the white tube, but was in SUS just in case. You can use without any problems.
This review is about item#05701351.
Facility of cooling pipes due to the replacement of machinery.
3
From Japan
On 2012-07-19 09:09:44
Upon insertion of the screw of the swallowtail of the joint, but there are some individual differences, Well acceptable range. I think that even when they go in to order next time.
This review is about item#05701403.
For irrigation equipment of house cultivation
3
From Japan
On 2012-05-17 21:09:53
We used to attach a pressure gauge to the piping of PVC pipe, conventional salt Bichizu, PVC pipe, it is necessary to use a combination of multiple and Kuchisen socket assembly but was cumbersome, work by using this part was Hakadori.
This review is about item#05701491.
Drain pipe
3
From Japan
On 2012-02-28 16:08:50
With or without a magnetic, even stainless steel (SUS material) There it but SUS304 had recognized that the magnet does not stick in the non-magnetic. This product is marked with a magnet in spite of the made of SUS304. The fact that, you might thing that such impurities often. Although not yet used, and rust under the influence of impurities after use It is worried or not occur. Is not used in a location where a major impact on the product, Or by using experimentally verify the corrosion situation, the future, to continue to buy I would like to judgment.
This review is about item#05701561.