Buy more than* S$200* and get FREE SHIPPING

  • Stainless Connectors
  • Stainless Connectors
  • Stainless Connectors

Stainless Connectors OT-G450-SUS

Item.#
05701544
Mfr.#
OT-G450-SUS
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Conformable Glass Thickness (mm)
8-12
Finishing
Mirror Polishing
Material
Stainless Steel (SUS-304)
Mounting Screw
M8 hexagon head bolt
Weight (g)
562
Specification
Allowable Load/35kg (Using 4pcs, Glass installed vertically)