Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Stainless Steel Made Threaded Pipe Joints
  • Reducing Socket Stainless Steel Made Threaded Pipe Joints
  • Reducing Socket Stainless Steel Made Threaded Pipe Joints

Reducing Socket Stainless Steel Made Threaded Pipe Joints RS

5.00 (5)
Item.#
05701595
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
8 X6
Dimensions L (mm)
26
Material
SUS304
Nominal Diameter B2 (inch)
1/8
Nominal Diameter B1 (inch)
1/4
Maximum Working Pressure (MPa)
1.0
Shape
Socket diameter difference
RoHS Directive
Support
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Piping of water supply
5
From Japan
On 2016-05-20 08:48:35
Because the item was out of stock at a neighborhood home center, I ordered it. It is very early to arrive. There is no problem with the product.
This review is about item#05701683.
PT screw connection with different diameter
5
From Japan
On 2015-08-03 20:57:42
I used it for 1/2 and 1/8 PT screw connection It is made of SUS and I think that it does not have to rust.
This review is about item#05701622.
Water piping
5
From Japan
On 2015-07-06 17:46:30
There is no stainless steel in the home center, so it will be saved
This review is about item#05701753.
Pipe fitting
5
From Japan
On 2012-08-18 09:22:47
Since the product is basically a pipe fitting, it was used at the site, but there was no problem.
This review is about item#05701893.
Spraying liquid fertilizer
5
From Japan
On 2012-07-23 14:50:33
Since it is stainless steel, it is safe without worry of rusting
This review is about item#05701683.