|
Reducing Socket Stainless Steel Made Threaded Pipe Joints RS
(5)
- Item.#
- 05701631
- Mfr.#
- RS
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Screw Type
- PT screw
- Nominal Diameter (A)
- 15 x8
- Dimensions L (mm)
- 34
- Material
- SUS304
- Nominal Diameter B2 (inch)
- 1/4
- Nominal Diameter B1 (inch)
- 1/2
- Maximum Working Pressure (MPa)
- 1.0
- Shape
- Different diameter socket
- RoHS Directive
- Support
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
5 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Piping of water supply
From Japan
On 2016-05-20 08:48:35
Because the item was out of stock at a neighborhood home center, I ordered it. It is very early to arrive. There is no problem with the product.
PT screw connection with different diameter
From Japan
On 2015-08-03 20:57:42
I used it for 1/2 and 1/8 PT screw connection It is made of SUS and I think that it does not have to rust.
Water piping
From Japan
On 2015-07-06 17:46:30
There is no stainless steel in the home center, so it will be saved
Pipe fitting
From Japan
On 2012-08-18 09:22:47
Since the product is basically a pipe fitting, it was used at the site, but there was no problem.
Spraying liquid fertilizer
From Japan
On 2012-07-23 14:50:33
Since it is stainless steel, it is safe without worry of rusting
Customers Who Bought This Item Also Bought