Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Stainless Steel Made Threaded Pipe Joints
  • Reducing Socket Stainless Steel Made Threaded Pipe Joints
  • Reducing Socket Stainless Steel Made Threaded Pipe Joints

Reducing Socket Stainless Steel Made Threaded Pipe Joints RS

5.00 (5)
Item.#
05701945
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Correspondence
Nominal Diameter B1 (inch)
3
Maximum Working Pressure (MPa)
1.0
Material
Stainless steel (SUS304)
Nominal Diameter B2 (inch)
2
Nominal Diameter (A)
80x50
Dimensions L (mm)
62
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Piping of clean water
5
From Japan
On 2016-05-20 08:48:35
Since the goods had been missing in the neighborhood hardware store, I ordered. It is very early to arrive. Commodity There is no problem.
This review is about item#05701683.
PT screw junction of different diameters
5
From Japan
On 2015-08-03 20:57:42
I think that 1/2 and may not rust made of SUS, which was used in PT screw joint of 1/8.
This review is about item#05701622.
Water piping
5
From Japan
On 2015-07-06 17:46:30
Because the hardware store does not put stainless steel, it will be saved
This review is about item#05701753.
Joint of the pipe
5
From Japan
On 2012-08-18 09:22:47
Since the product is basically a pipe joint, but was used in the scene, there was no problem.
This review is about item#05701893.
Spraying of liquid fertilizer
5
From Japan
On 2012-07-23 14:50:33
Peace of mind there is no worry of rust because stainless a
This review is about item#05701683.