Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Reducing Nipple Stainless Steel Made Threaded Pipe Joints, White
  • Reducing Nipple Stainless Steel Made Threaded Pipe Joints, White
  • Reducing Nipple Stainless Steel Made Threaded Pipe Joints, White

Reducing Nipple Stainless Steel Made Threaded Pipe Joints, White RNI

4.57 (7)
Item.#
05702015
Mfr.#
RNI
Package Qty.
1PC
Ship pack of
1
9.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions L (mm)
41
Material
SUS304
Nominal Diameter B2 (inch)
3/8
Nominal Diameter (A)
15x10
Maximum Working Pressure (MPa)
1.0
Shape
Different diameter nipple
RoHS Directive
Support
Nominal Diameter B1 (inch)
1/2
Dimensions SW (mm)
26
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used as the suction of paint machine
3
From Japan
On 2015-07-10 16:21:39
We use as a paint suction hose of the painting machine Be used in lacquer thinner, etc. can be used without any problem 1, two years is also popular to our customers because the hose does not or become harder to use
This review is about item#05701963.
Use the circulation pump
5
From Japan
On 2013-11-25 19:13:09
Thin hexagonal part of the nipple occupied with a wrench, I like so easy to maneuverability.
This review is about item#05702085.
Kitchen equipment plumbing
5
From Japan
On 2012-10-07 21:21:19
We are using the kitchen equipment plumbing
This review is about item#05702051.
Irrigation work
5
From Japan
On 2012-06-10 07:47:04
Even those not dealing in HC, because here there is in, was good to find to not give up
This review is about item#05702006.
The piping of water, liquid fertilizer
4
From Japan
On 2012-06-03 22:26:46
Since the parts to be re-connected to the time change of the piping in stainless steel, to connect with the time being coupling, rubber per surface of the diaphragm side is decided so smooth going. That remains even but leak was usable without, four stars the threads cut into the clean because there was a slight scratch. If of course cast iron normally I think many large is more scratch.
This review is about item#05702155.
It is using the pure water piping.
5
From Japan
On 2012-04-13 13:57:14
Different diameters two Tsupuru is very helpful to have if a narrow space and distance is not. Although the material basis is required SUS316, status quo Since we not in the catalog were used for 304.
This review is about item#05701981.
Used to own a vacuum degassing unit.
5
From Japan
On 2012-03-28 13:11:58
Easy-to-use, those who think it is likely to make straightforward.
This review is about item#05701981.