Buy more than* S$200* and get FREE SHIPPING

  • POINT FLUTE TAP

POINT FLUTE TAP I-POT-M8

by TPT
Item.#
05702113
Mfr.#
I-POT-M8
Package Qty.
1Box(5PC)
Ship pack of
1
54.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
5
Screw Type
M
Shank Diameter (phi mm)
6.2
Grade
TH3
Overall Length (mm)
70
Material
HSS (high speed steel) HSSE
Number of Flutes
3
Screw Length (mm)
22
Screw Diameter
M8
Pitch (mm)
1.25
Shape
M8 following will be protruding center.
Under Head Length (mm)
37