Buy more than* S$200* and get FREE SHIPPING

  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting

Reducing Bushing Stainless Screw Pipe Fitting BU

4.80 (15)
Item.#
05702225
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Dimensions L (mm)
16
Material
SUS304
Nominal Diameter B2 (inch)
1/8
Nominal Diameter (A)
10x6
Maximum Working Pressure (MPa)
1.0
Shape
Bushing diameter difference
RoHS Directive
Support
Nominal Diameter B1 (inch)
3/8
Dimensions SW (mm)
18
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Joint replacement of water pipes
5
From Japan
On 2016-11-18 11:07:01
Is a beautiful threaded state, has become a clean or finish without any burrs or chipping. Since the water leak does not wash it is likely to be used safely.
This review is about item#5702277.
Connection of the well pump
5
From Japan
On 2016-10-13 16:05:59
It did not sell in the neighborhood of the home center, was saved. Is in living in a rural area of ​​DIY is required such shop.
This review is about item#5702356.
Used as an attempt to install a small pressure gauge
5
From Japan
On 2016-08-27 15:22:06
In use without problems. Also in cheese (malleable cast iron Fittings) made of stainless steel there is a firm enters a sense of security.
This review is about item#5702322.
Air piping
5
From Japan
On 2016-08-25 22:15:31
Shop you are using or taken to nearby was saved without. Goods will be saved even easier to use normally.
This review is about item#5702252.
The diameter of the pipe fittings difference
5
From Japan
On 2016-05-17 20:20:23
We are satisfied very easy to use.
This review is about item#05702435.
In microbial culture tank
5
From Japan
On 2016-04-11 14:42:25
Since the liquid in the tank is acidic, Build is good.
This review is about item#05702435.
Using the nozzle of the washing machine when you attach directly to the gun
3
From Japan
On 2016-03-30 19:24:21
Feeling good
This review is about item#05702216.
Agricultural irrigation pipe
5
From Japan
On 2015-05-15 06:44:45
Abundant satisfaction size at a low price. Get these things just because the countryside was saved because it is difficult.
This review is about item#05702243.
Piping
5
From Japan
On 2015-02-06 14:23:59
Very good
This review is about item#05702487.
Mounting of the drop faucet fixtures from 2 inches to 4 minutes
5
From Japan
On 2014-05-06 20:50:22
I was able to clean glossy of very stainless steel.
This review is about item#05702453.