Buy more than* S$200* and get FREE SHIPPING

  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting

Reducing Bushing Stainless Screw Pipe Fitting BU

4.80 (15)
Item.#
05702252
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
4.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Material
SUS304
Nominal Diameter B2 (inch)
1/4
Nominal Diameter (A)
15x8
Dimensions L (mm)
21
Maximum Working Pressure (MPa)
1.0
RoHS Directive
Support
Nominal Diameter B1 (inch)
1/2
Dimensions SW (mm)
26
Shape
Bushing diameter difference
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Fitting pipe fitting change
5
From Japan
On 2016-11-18 11:07:01
It is a beautiful thread cutting state, and it is finished without beautiful burrs and chips. We will not wash the water leak so it seems to be safe to use.
This review is about item#5702277.
Connection of well pump
5
From Japan
On 2016-10-13 16:05:59
I was saved because I did not sell it to my neighbor's home center. Such a shop is necessary for the country living DIY.
This review is about item#5702356.
Used to install a small pressure gauge
5
From Japan
On 2016-08-27 15:22:06
It is in use without any problem. It is made of stainless steel and firmly enters cheese (malleable cast iron pipe fittings) and there is a sense of security.
This review is about item#5702322.
Air piping
5
From Japan
On 2016-08-25 22:15:31
There was no shop I was using or it was saved. Goods are also easy to use normally and it is saved.
This review is about item#5702252.
Pipe diameter difference fitting
5
From Japan
On 2016-05-17 20:20:23
Very easy to use and satisfied.
This review is about item#05702435.
With microbial culture tank
5
From Japan
On 2016-04-11 14:42:25
Because the liquid in the tank is acidic, making is good.
This review is about item#05702435.
Used when attaching washing machine nozzle directly to gun
3
From Japan
On 2016-03-30 19:24:21
Usability is good
This review is about item#05702216.
Agricultural irrigation piping
5
From Japan
On 2015-05-15 06:44:45
Satisfied with low price and rich in size. I am saved because it is difficult to obtain such things because it is a country.
This review is about item#05702243.
For piping
5
From Japan
On 2015-02-06 14:23:59
Very good
This review is about item#05702487.
Drop from 2 inches to 4 minutes and install faucet equipment
5
From Japan
On 2014-05-06 20:50:22
Very stainless steel shiny and beautiful made.
This review is about item#05702453.