Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting

Reducing Bushing Stainless Screw Pipe Fitting BU

4.78 (18)
Item.#
05702277
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter B1 (inch)
3/4
Dimensions SW (mm)
30
Shape
Bushing diameter difference
Maximum Working Pressure (MPa)
1.0
Nominal Diameter B2 (inch)
1/8
Nominal Diameter (A)
20x6
Dimensions L (mm)
24
Material
SUS304
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Installation of tap of tap
5
From Japan
On 2018-04-24 10:52:52
There is no particular problem in terms of use. It was nice to purchase.
This review is about item#5702304.
Air piping
5
From Japan
On 2018-01-19 15:22:35
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#5702261.
Electrical construction
4
From Japan
On 2017-09-22 11:52:00
It is convenient especially when you are troubled at the work site. Price is cheap and easy to order.
This review is about item#5702532.
Fitting pipe fitting change
5
From Japan
On 2016-11-18 11:07:01
It is a beautiful thread cutting state, and it is finished without beautiful burrs and chips. We will not wash the water leak so it seems to be safe to use.
This review is about item#5702277.
Connection of well pump
5
From Japan
On 2016-10-13 16:05:59
I was saved because I did not sell it to my neighbor's home center. Such a shop is necessary for the country living DIY.
This review is about item#5702356.
Used to install a small pressure gauge
5
From Japan
On 2016-08-27 15:22:06
It is in use without any problem. It is made of stainless steel and firmly enters cheese (malleable cast iron pipe fittings) and there is a sense of security.
This review is about item#5702322.
Air piping
5
From Japan
On 2016-08-25 22:15:31
There was no shop I was using or it was saved. Goods are also easy to use normally and it is saved.
This review is about item#5702252.
Pipe diameter difference fitting
5
From Japan
On 2016-05-17 20:20:23
Very easy to use and satisfied.
This review is about item#05702435.
With microbial culture tank
5
From Japan
On 2016-04-11 14:42:25
Because the liquid in the tank is acidic, making is good.
This review is about item#05702435.
Used when attaching washing machine nozzle directly to gun
3
From Japan
On 2016-03-30 19:24:21
Usability is good
This review is about item#05702216.