Buy more than* S$200* and get FREE SHIPPING

  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting
  • Reducing Bushing Stainless Screw Pipe Fitting

Reducing Bushing Stainless Screw Pipe Fitting BU

4.76 (17)
Item.#
05702286
Mfr.#
BU
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
20x8
Dimensions L (mm)
24
Material
SUS304
Nominal Diameter B2 (inch)
1/4
Maximum Working Pressure (MPa)
1.0
Dimensions SW (mm)
30
Shape
Bushing diameter difference
RoHS Directive
Support
Nominal Diameter B1 (inch)
3/4
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-01-19 15:22:35
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#5702261.
Electrical construction
4
From Japan
On 2017-09-22 11:52:00
It is convenient especially when you are troubled at the work site. Price is cheap and easy to order.
This review is about item#5702532.
Fitting pipe fitting change
5
From Japan
On 2016-11-18 11:07:01
It is a beautiful thread cutting state, and it is finished without beautiful burrs and chips. We will not wash the water leak so it seems to be safe to use.
This review is about item#5702277.
Connection of well pump
5
From Japan
On 2016-10-13 16:05:59
I was saved because I did not sell it to my neighbor's home center. Such a shop is necessary for the country living DIY.
This review is about item#5702356.
Used to install a small pressure gauge
5
From Japan
On 2016-08-27 15:22:06
It is in use without any problem. It is made of stainless steel and firmly enters cheese (malleable cast iron pipe fittings) and there is a sense of security.
This review is about item#5702322.
Air piping
5
From Japan
On 2016-08-25 22:15:31
There was no shop I was using or it was saved. Goods are also easy to use normally and it is saved.
This review is about item#5702252.
Pipe diameter difference fitting
5
From Japan
On 2016-05-17 20:20:23
Very easy to use and satisfied.
This review is about item#05702435.
With microbial culture tank
5
From Japan
On 2016-04-11 14:42:25
Because the liquid in the tank is acidic, making is good.
This review is about item#05702435.
Used when attaching washing machine nozzle directly to gun
3
From Japan
On 2016-03-30 19:24:21
Usability is good
This review is about item#05702216.
Agricultural irrigation piping
5
From Japan
On 2015-05-15 06:44:45
Satisfied with low price and rich in size. I am saved because it is difficult to obtain such things because it is a country.
This review is about item#05702243.