The reviews are automatic translation.
Installation of tap of tap
From Japan
On 2018-04-24 10:52:52
There is no particular problem in terms of use. It was nice to purchase.
Air piping
From Japan
On 2018-01-19 15:22:35
Well, it was an ordinary product that I imagined.
Quick response, I appreciate it.
Electrical construction
From Japan
On 2017-09-22 11:52:00
It is convenient especially when you are troubled at the work site. Price is cheap and easy to order.
Fitting pipe fitting change
From Japan
On 2016-11-18 11:07:01
It is a beautiful thread cutting state, and it is finished without beautiful burrs and chips. We will not wash the water leak so it seems to be safe to use.
Connection of well pump
From Japan
On 2016-10-13 16:05:59
I was saved because I did not sell it to my neighbor's home center. Such a shop is necessary for the country living DIY.
Used to install a small pressure gauge
From Japan
On 2016-08-27 15:22:06
It is in use without any problem. It is made of stainless steel and firmly enters cheese (malleable cast iron pipe fittings) and there is a sense of security.
Air piping
From Japan
On 2016-08-25 22:15:31
There was no shop I was using or it was saved. Goods are also easy to use normally and it is saved.
Pipe diameter difference fitting
From Japan
On 2016-05-17 20:20:23
Very easy to use and satisfied.
With microbial culture tank
From Japan
On 2016-04-11 14:42:25
Because the liquid in the tank is acidic, making is good.
Used when attaching washing machine nozzle directly to gun
From Japan
On 2016-03-30 19:24:21
Usability is good