Buy more than* S$200* and get FREE SHIPPING

  • Rearview Mirror
  • Rearview Mirror
  • Rearview Mirror
  • Rearview Mirror

Rearview Mirror

4.00 (1)
Item.#
05702628
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Outside Diameter x Thickness) (mm)
(Mirror portion) 90x20
Material
Polypropylene, glass, iron (chrome plating, zinc plating)
Width x Overall Length (mm)
90x220
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To confirm backwards of Mama-chari
4
From Japan
On 2018-04-22 17:39:36
When installing on a hand-held handle, you have to prepare some spacers Even if the nut is fully tightened, it can not be fixed. In my case, I feel that it is settled to just right by wrapping a rubber plate about 3 mm around the entire circumference of the steering wheel. Because the metal band itself is a soft material, if you tighten it forcefully, the hole through which the post will pass will spread widely. However, the sharpness of the image due to the glass mirror surface is wonderful, and the mirror made of plastic makes it possible to make sure certain backward confirmation. Well I still have to look back and see backwards afterwards
This review is about item#5702628.