Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Color Rearview Mirror

Color Rearview Mirror

Item.#
05702637
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions (Outside Diameter x Thickness) (mm)
(Mirror portion) 90x18
Handle Diameter
phi22.2mm
Material
Body = resin part: polypropylene mirror: glass arm portion = vinyl chloride resin (middle core: iron) band section = polypropylene
Width x Overall Length (mm)
90x230
Weight (g)
120