Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Elbow Malleable Cast Pipe Fitting. White
  • Elbow Malleable Cast Pipe Fitting. White
  • Elbow Malleable Cast Pipe Fitting. White

Elbow Malleable Cast Pipe Fitting. White L

4.29 (14)
Item.#
05702672
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter (A)
20
Standard
JIS B2301
Maximum Working Pressure (MPa)
1.0
Distance Center to End Surface L (mm)
32
Nominal Diameter (B)
3/4
Shape
Elbow
Customer Reviews
5 star 8
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Plumbing for irrigation of the field
5
From Japan
On 2018-02-22 08:41:08
It was as expected. It was easy to use and could be used without defects.
This review is about item#05702715.
Arrive in no time
5
From Japan
On 2018-01-21 07:36:17
When I was in a hurry with construction, I immediately shipped and arrived quickly so I was very much saved. Because I often do so on Saturdays and Sundays while I am in a hurry, I want you to send more and more.
This review is about item#05702681.
Low pressure air piping
5
From Japan
On 2017-11-18 18:14:20
It is an inexpensive product, but without the roughness of the thread mountain, it was necessary and sufficient quality.
This review is about item#5702645.
Equipment work
5
From Japan
On 2017-05-14 15:40:52
This will also be a standard item. Always satisfied and using it.
This review is about item#5702715.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:19:26
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5702654.
Equipment repair
4
From Japan
On 2016-10-04 17:28:24
It can be used without problems. Slightly cheaper than a businessman. If it's the same, this is it.
This review is about item#5702706.
Expansion of piping
5
From Japan
On 2016-07-11 19:25:50
It is cheap, I will continue to purchase repeat.
This review is about item#05702663.
Piping parts
3
From Japan
On 2016-03-18 13:08:13
I was concerned about the smell like kerosene.
This review is about item#05702681.
For piping of tap water
3
From Japan
On 2016-01-20 11:21:34
I was slightly worried that much cutting oil was applied. However, thread cutting is surely done, it can be tightened smoothly, and there is no leak at all.
This review is about item#05702706.
Hot water piping work
5
From Japan
On 2015-11-20 19:47:49
I have used it since before, so I use it with confidence.
This review is about item#05702663.