Buy more than* S$200* and get FREE SHIPPING

  • Handlebar

Handlebar

5.00 (2)
Item.#
05702716
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
22.2
Dimension (mm)
550x120
Material
Iron (nickel plating)
Weight (g)
400
Color
Silver (matte)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of bicycle steering wheel
5
From Japan
On 2017-06-05 15:43:02
I gave it to Mamachari of uphandle. It took about 30 minutes to install, but no problem in particular. Because it was in a forward-tilted posture, it became comfortable as it was easy to enter power on the pedal's legs.
This review is about item#05702716.
Bicycle maintenance
5
From Japan
On 2017-03-11 21:36:04
It got rusted and it looked bad, so I purchased it for replacement. I am satisfied normally.
This review is about item#5702707.