Buy more than* S$200* and get FREE SHIPPING

  • Elbow Malleable Cast Pipe Fitting. White
  • Elbow Malleable Cast Pipe Fitting. White
  • Elbow Malleable Cast Pipe Fitting. White

Elbow Malleable Cast Pipe Fitting. White L

4.00 (9)
Item.#
05702724
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
26.08 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
RoHS Directive
Support
Nominal Diameter (A)
65
Standard
JIS B2301
Maximum Working Pressure (MPa)
1.0
Distance Center to End Surface L (mm)
69
Nominal Diameter (B)
2.5
Shape
Elbow
Customer Reviews
5 star 4
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Equipment repair
4
From Japan
On 2016-10-04 17:28:24
You can use without any problems. Than out of skill in the art, I wonder if a little cheap. It is here, if the same.
This review is about item#5702706.
Piping expansion
5
From Japan
On 2016-07-11 19:25:50
Inexpensive, and repeat purchase in the future.
This review is about item#05702663.
Piping parts
3
From Japan
On 2016-03-18 13:08:13
It smells like kerosene was worrisome.
This review is about item#05702681.
For tap water piping
3
From Japan
On 2016-01-20 11:21:34
The cutting oil had with many now worry slightly. But threading are made securely, smoothly can be tightened, leakage does not have any.
This review is about item#05702706.
Hot water supply piping work
5
From Japan
On 2015-11-20 19:47:49
Since it uses from the previous, and are used with confidence.
This review is about item#05702663.
Piping for irrigation equipment update
5
From Japan
On 2014-04-16 16:32:47
Since delivery also was early, immediately Torikakare to work, it is very great help.
This review is about item#05702724.
Factory air piping
3
From Japan
On 2010-04-01 10:38:00
Since the individual package, should I out of the bag one by one when you want to use is the time and effort. Although none packaging is ideal, if you can not bag packaging sold in at least 10 units if the impossible?
This review is about item#05702645.
Practice of piping work
3
From Japan
On 2010-01-07 09:34:21
I am using for the practice of the new employees. Since the price is cheap you can use without hesitation. The product will remain the oil of threading. Price is cheap minute, I wash the product is not enough.
This review is about item#05702663.
Air plumbing
5
From Japan
On 2008-04-03 16:00:53
It is useful because it can buy in bulk
This review is about item#05702654.